TAPN MACH
D-5™ TAPN MACH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand or power operation
- Designed for use on pressurized or dry mains
- Used to drill through 3/4 in to 2 in corporation stops and service saddles
- 14 In(356 mm) boring bar travel
- Has boring bar locking mechanism
- Use on cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe
Specifications
- Collection:
- D-5™
- Material:
- Fluorocarbon, Steel
- Maximum Temperature:
- 250
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in - 2 in
- Pressure - Maximum:
- 500 psig
- Tool Type:
- Pipe Tap
- Weight:
- 35 lb