16 x 1 in. FIPT Ductile Iron Double Strap Saddle
DR2S Series 16 x 1 in. FIPT Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Single strap design rated at 250 psig (1725 kPa/17.25 bar) maximum working pressure
- ASTM A536 ductile iron body
- Body is nylon 11 (10 -12 mil)
- 304L stainless steel strap
- Rolled strap threads
- Nitrile O-ring gasket
- NSF 61 certified
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Nylon
- Collection:
- DR2S Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304L, Nitrile
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Range (in):
- 17.40 in - 18.80 in
- Tap Size:
- 1 in