6 x 2 in. FIPT Stainless Steel Saddle
DRS2 Series 6 x 2 in. FIPT Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- DRS2 Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel, Ductile Iron, Plastic, Rubber
- Material Type:
- 304L, Nitrile, Nylon
- NSF Certified:
- Yes
- Pressure Class:
- 500#
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 2 in