Ductile Iron Pentagon Key
Ductile Iron Pentagon Key
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Used for operating the screws of Mueller and Buffalo type curb boxes or repair lids
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C-800
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Tool Type:
- Pentagon Key