1-1/4 in. Pack Joint x Threaded Brass Coupling
E-15429N 1-1/4 in. Pack Joint x Threaded Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Straight coupling
- Mueller pack joint connection for IPS PE* x M.I.P. thread
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM D2000
- Collection:
- E-15429N
- End Connection 1:
- Pack Joint
- End Connection 2:
- MPT
- End Connections:
- Pack Joint x MTP
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Nitrile, Polypropylene
- NSF Certified:
- No