7/8 in. Shell Cutter Holder
E-5™ 7/8 in. Shell Cutter Holder
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cast Iron Pipe, PVC Pipe
- Brand Model Compatibility:
- PL-2™ Drilling Machine
- Collection:
- E-5™
- Cutting Capacity:
- 11/16 in - 7/8 in
- Power Source:
- Manual
- Tool Type:
- Shell Cutter
- UL Listed:
- No