3/16 in. Pilot Drill
EZ-Tap™ 3/16 in. Pilot Drill
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pilot drill for EZ-Tap machine
- Used with larger diameter hole saws on plastic pipe
Documents
Specifications
- Application:
- PVC
- Brand Model Compatibility:
- EZ-Tap™ 683243
- Collection:
- EZ-Tap™
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Pilot Drill
- Size:
- 3/16 in