3/4 - 1 in. Drill Machine and Kit
EZ-TAP™ 3/4 - 1 in. Drill Machine and Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Performs 3/4" - 1" taps through corporation stops and service saddles on pressurized or dry mains
- Compact, lightweight EZ-TAP drilling machine is designed specifically for water taps and primarily used with service saddles and corporation stop
- Compact overall machine length is 25-1/2" is convenient for tight spots
- Use on CIOD PVC pipe, as well as cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe, A-C pipe, steel pipe, concrete pipe
- Machine operates easily by hand and allows for independent control of tool rotation (cutting action) and boring bar feed (tool advancement)
- Dual start class III anodized, ACME threads for quick, precise, and smooth operation
- Up to 300 psig working pressure
- Can be operated using a standard 7/8" socket or an off-the-shelf cordless right angle drill (recommended drills: Makita XAD03PT, Dewalt DCD470X1, or Milwaukee super hawg 2809-22)
- Oil and Iron infused bronze bearing system for long life and low maintenance
- Kit contains all the components required for a 3/4" to 1" tap
Specifications
- Collection:
- EZ-TAP™
- Length:
- 25-1/2
- Material:
- Stainless Steel
- Number of Pieces:
- 18 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in - 1 in
- Tool Type:
- Drill Machine Kit
- UL Listed:
- No
- Weight:
- 9