3/4 in. Shell Cutter
EZ-Tap™ 3/4 in. Shell Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shell cutter for non-plastic pipe
- Cuts a 11/16" dia hole for a 3/4" corp stop
Specifications
- Application:
- Metal Pipes
- Bit Sizes:
- 11/16 in
- Collection:
- EZ-Tap™
- Product Type:
- Shell Cutter
- Size:
- 3/4 in