This product requires certification to purchase.

3/4 in - 1 in. Shell Cutter Adapter

Mueller Company

EZ-Tap™ 3/4 in - 1 in. Shell Cutter Adapter

  • Fast #
  • Part #MUE683265
  • Item #9508777
  • Manufacturer Part #683265
5 out of 5 Customer Rating
Brand image
Mueller Company

EZ-Tap™ 3/4 in - 1 in. Shell Cutter Adapter

  • Fast #
  • Part #MUE683265
  • Item #9508777
  • Manufacturer Part #683265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PVC shell cutter adapter for 5/8", 7/8" and 1-1/16" cutters
  • Requires Certification

Specifications

Application:
PVC
Collection:
EZ-Tap™
Fits Pipe Size:
3/4 in - 1 in
Product Type:
Shell Cutter Adapter
Size:
5/8 in - 1-1/16 in