3/4 in. Tamperproof Gas Stop Valve in Black
H-11116 3/4 in. Tamperproof Gas Stop Valve in Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Iron body valve
- Plain head
- O-ring sealed key
- Tamperproof Feature
- Inlet and outlet with internal I.P. (F.I.P.) thread
- 100 psi (690 kPa)
- Available with 1/8" test port feature optional
Specifications
- ASME:
- ASME B16.33
- Coating:
- Black
- Collection:
- H-11116
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Length:
- 3-5/32 in
- Material:
- Iron
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Iron
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve