2 in. Galvanized Gas Stop Valve with Lockwing
H-11175 2 in. Galvanized Gas Stop Valve with Lockwing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Collection:
- H-11175
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Material:
- Iron
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve