2 x 12 in. FIPT Bronze Saddle
H-13000 2 x 12 in. FIPT Bronze Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outlet tapped with either AWWA taper or AWWA I.P. thread
- For use on cast iron O.D. PVC pipe made to ANSI/AWWA C900 standard
- 3/4 in. - 2 in. tap sizes
- NSF 61 Certified
- 200 psig maximum working pressure
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- H-13000
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Brass, Bronze, Silicon Bronze
- NSF Certified:
- Yes
- Tap Size:
- 2 in