4 x 1-1/2 in. FIPT Bronze Saddle
H-13000 4 x 1-1/2 in. FIPT Bronze Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outlet tapped with either AWWA taper (C.C.) or AWWA I.P. (F.I.P.T.) thread
- For use on cast iron O.D. PVC pipe made to ANSI/AWWA C900 standard or IPS PVC pipe (O.D. controlled)
- 3/4 in - 2 in tap sizes
- NSF 61 certified
- 200 psig (1380 kPa/13 barg) maximum working pressure
Specifications
- ANSI:
- ANSI C900
- AWWA:
- AWWA C-900
- Collection:
- H-13000
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2