This product requires certification to purchase.

8 x 3/4 in. CC Bronze Single Strap Saddle for C900

Mueller Company

H-13000 8 x 3/4 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13442F
  • Item #76309
  • Manufacturer Part #H13442250
4.6 out of 5 Customer Rating
Brand image
Mueller Company

H-13000 8 x 3/4 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13442F
  • Item #76309
  • Manufacturer Part #H13442250
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 3/4"
  • Requires Certification

Specifications

ANSI:
ANSI C900
AWWA:
AWWA C-900
Collection:
H-13000
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Bronze
NSF Certified:
Yes
Tap Size:
3/4