This product requires certification to purchase.

5/8 x 3/4 in. Stainless Steel Meter Swivel Nut x Compression Backflow Preventer

You last purchased this on
 
Mueller Company

H-14269N 5/8 x 3/4 in. Stainless Steel Meter Swivel Nut x Compression Backflow Preventer

  • Fast #
  • Part #MH14269NEF
  • Item #4308996
  • Manufacturer Part #014269 215N
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

H-14269N 5/8 x 3/4 in. Stainless Steel Meter Swivel Nut x Compression Backflow Preventer

  • Fast #
  • Part #MH14269NEF
  • Item #4308996
  • Manufacturer Part #014269 215N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
H-14269N
End Connection 1:
Meter Swivel Nut
End Connection 2:
Compression
End Connections:
Meter Swivel Nut x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22 in
Material:
Stainless Steel
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Size:
5/8 in, 3/4 in
Valve Type:
Dual Check Valve