This product requires certification to purchase.

1 x 1-1/2 x 1-1/2 in. Compression x MIPT x MIPT Brass Reducing Y Branch

Mueller Company

H-15347N 1 x 1-1/2 x 1-1/2 in. Compression x MIPT x MIPT Brass Reducing Y Branch

  • Fast #
  • Part #MH15347NGJ
  • Item #4309254
  • Manufacturer Part #015347 336N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

H-15347N 1 x 1-1/2 x 1-1/2 in. Compression x MIPT x MIPT Brass Reducing Y Branch

  • Fast #
  • Part #MH15347NGJ
  • Item #4309254
  • Manufacturer Part #015347 336N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Two branch-short body *Inlets: Mueller 110® conductive compression connection for CTS O.D.** tubing *Outlet: M.I.P. thread
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15347N
End Connection 1:
Compression
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Compression x MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in x 1-1/2 in
Fitting Type:
Reducing, Y Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass