This product requires certification to purchase.

1 x 3/4 x 3/4 in. Flare Brass Reducing U Branch

Mueller Company

H-15360N 1 x 3/4 x 3/4 in. Flare Brass Reducing U Branch

  • Fast #
  • Part #MH15360NGF10
  • Item #4308847
  • Manufacturer Part #015360 403N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

H-15360N 1 x 3/4 x 3/4 in. Flare Brass Reducing U Branch

  • Fast #
  • Part #MH15360NGF10
  • Item #4308847
  • Manufacturer Part #015360 403N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Inlet: Copper flare nut
  • Outlets: Copper flare nut straight line
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15360N
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass