Hold Down Nut O-ring for Super Centurion® 200 and 250
Hold Down Nut O-ring for Super Centurion® 200 and 250
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Hold Down Nut O-ring
- UL Listed:
- No