This product requires certification to purchase.

1 in. IPS 90 Degree Bend

Mueller Company

INSTA-TITE® 1 in. IPS 90 Degree Bend

  • Fast #
  • Part #MH15464NG
  • Item #4309088
  • Manufacturer Part #015464 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

INSTA-TITE® 1 in. IPS 90 Degree Bend

  • Fast #
  • Part #MH15464NG
  • Item #4309088
  • Manufacturer Part #015464 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
INSTA-TITE®
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bend, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes