3/4 - 1 in. Pipe Removal
INSTA-TITE® 3/4 - 1 in. Pipe Removal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For use with CTS or IPS PE
Specifications
- Collection:
- INSTA-TITE®
- Fits Pipe Size:
- 3/4 in - 1 in
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Pipe Removal Tool