This product requires certification to purchase.

3/4 - 1 in. Beveler

Mueller Company

INSTA-TITE® 3/4 - 1 in. Beveler

  • Fast #
  • Part #MH18015
  • Item #541273
  • Manufacturer Part #018015
4.1 out of 5 Customer Rating
Brand image
Mueller Company

INSTA-TITE® 3/4 - 1 in. Beveler

  • Fast #
  • Part #MH18015
  • Item #541273
  • Manufacturer Part #018015
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For use with CTS PE
  • Requires Certification

Specifications

Application:
CTS Pipe
Collection:
INSTA-TITE®
Fits Pipe Size:
3/4 in - 1 in
Number of Tools Included:
1
Tool Type:
Beveler