3/4 in. CTS Gripper Ring
INSTA-TITE® 3/4 in. CTS Gripper Ring
All Sizes
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 300 Ball Curb Valve
- Collection:
- INSTA-TITE®
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Gripper Ring