This product requires certification to purchase.

Gripper Ring 1 in. Valve Repair Part

Mueller Company

INSTA-TITE® Gripper Ring 1 in. Valve Repair Part

  • Fast #
  • Part #M505886
  • Item #1095794
  • Manufacturer Part #505886
5 out of 5 Customer Rating
Brand image
Mueller Company

INSTA-TITE® Gripper Ring 1 in. Valve Repair Part

  • Fast #
  • Part #M505886
  • Item #1095794
  • Manufacturer Part #505886
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
INSTA-TITE®
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Gripper Ring
UL Listed:
No