Jones® J6200 Fire Hydrants Gasket
Jones® J6200 Fire Hydrants Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement caps, chains and gaskets for Mueller hydrants
Specifications
- Brand Model Compatibility:
- Super Centurion®250, Centurion®, Super Centurion 200
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Hose Nozzle Cap Gasket
- UL Listed:
- No