1 in. Grip Joint x Meter Angle Ball Valve
1 in. Grip Joint x Meter Angle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter
- End Connections:
- Grip Joint x Meter
- Fitting Type:
- Stop
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Valve Size:
- 1 in