lf 1x3/4x6-1/2 fip x mtr vlv u brch
lf 1x3/4x6-1/2 fip x mtr vlv u brch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIP
- End Connection 2:
- MPT
- End Connections:
- FIP x MPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2
- Material:
- Brass
- Type:
- MH1536502NGFV