lf 2 ez-vault
lf 2 ez-vault
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rigid 243/500 in minimum wall PVC material holds shape and resists frost bridging
- Lightweight - can be handled by one man in most cases
- White interior aids visibility
- PVC brackets attached to shell stabilize brass meter risers
- For 1-1/2 in and 2 in meters
- Optional insulation pad traps earth's heat
- Male IP thread inlet and outlet connections accept a variety of MUELLER Service Fittings
-
Lead Law Compliant
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Meter Setter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- M550VB3660FFBN