10 in. Cast Iron EPDM Wheel Handle Butterfly Valve
Lineseal III® 10 in. Cast Iron EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1, ANSI C504
- ASTM:
- ASTM A126, ASTM A240, ASTM A276, ASTM A48, ASTM A536 Grade 65-45-12
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Lineseal III®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve