This product requires certification to purchase.

30 in. Flanged Epoxy Open Left Butterfly Valve with Buna Seat and Wheel Handle

Mueller Company

Lineseal III® 30 in. Flanged Epoxy Open Left Butterfly Valve with Buna Seat and Wheel Handle

  • Fast #
  • Part #MB321106EOL30
  • Item #1677771
  • Manufacturer Part #B-321106E
3.3 out of 5 Customer Rating
Brand image
Mueller Company

Lineseal III® 30 in. Flanged Epoxy Open Left Butterfly Valve with Buna Seat and Wheel Handle

  • Fast #
  • Part #MB321106EOL30
  • Item #1677771
  • Manufacturer Part #B-321106E
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16, ANSI C504
ASTM:
ASTM A126, ASTM A743
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
Lineseal III®
FM Approved:
No
IAPMO Listed:
No
Length:
38-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Buna-N
Valve Size:
30 in
Valve Type:
Butterfly Valve