lower stem 4'6
lower stem 4'6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 Ft 6 in bury length
- New style drilled
- Pin fits in to slots in upper valve plate
Documents
Specifications
- Brand Model Compatibility:
- Improved® Fire Hydrant
- Length:
- 50-3/4 in
- Product Type:
- Lower Stem
- Type:
- M185693