Main Valve Repair Kit
Main Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Improved® A416
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Main Valve Repair Kit
- UL Listed:
- No
- Valve Size:
- 5-1/4 in