3 in. Pipe Saddle
3 in. Pipe Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on cast iron pipe
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 3.50 in - 4.00 in
Documents
Specifications
- Application:
- Cast Iron Pipe, Drilling Machine, Steel Pipe, Tapping
- Brand Model Compatibility:
- B-101™
- Fits Pipe Size:
- 3-1/2 in - 4 in
- Product Type:
- Saddle
- Size:
- 3 in