7/8 in. Plastic, PVC Pipe Cutter
Mega-Cut™ 7/8 in. Plastic, PVC Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For PVC pipe
- Please contact your local branch for availability in your area
Specifications
- Application:
- Plastic, PVC
- Brand Model Compatibility:
- Mega-Cut™
- Collection:
- Mega-Cut™
- Cutting Capacity:
- 7/8 in
- Diameter:
- 7/8 in
- Number of Tools Included:
- 1
- Tool Type:
- Pipe Cutter