3 ft. Mechanical Joint Assembled Fire Hydrant
Mueller® A411 3 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Mueller® A411
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Height:
- 23-3/4 in
- Material:
- Bronze
- Pressure - Maximum:
- 300 psig
- UL Listed:
- No
- Valve Size:
- 2-1/8 in