This product requires certification to purchase.

4 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

Mueller Company

Mueller® A411 4 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA411LAOLYELPM
  • Item #4036419
  • Manufacturer Part #411-526334
3.4 out of 5 Customer Rating
Brand image
Mueller Company

Mueller® A411 4 ft. Mechanical Joint 2 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA411LAOLYELPM
  • Item #4036419
  • Manufacturer Part #411-526334
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Post type dry barrel design
  • Compression type main valve closes with pressure
  • Field replaceable hose nozzles
  • Hose nozzles have large radius, full flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Dual bronze drain valves provide effective barrel drainage
  • Open left (counter-clockwise) opening direction
  • 1-1/2 in pentagon operating nut
  • Two 2-1/2 in hose Nozzle
  • Post type hydrant
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Mueller® A411
Color Finish Name:
Red
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
23-3/4 in
Pressure - Maximum:
150 psig
Recommended Valve Application:
Water
Valve Operator:
Operating Nut
Valve Size:
2-1/8 in