NST 4-1/2 in. Pumper Nozzle for Super Centurion® 200 and 250
NST 4-1/2 in. Pumper Nozzle for Super Centurion® 200 and 250
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- ASTM:
- ASTM B-584
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Pumper Nozzle
- UL Listed:
- No
- Valve Size:
- 5-1/4 in
- Weight:
- 3.5