Oil Plug for Super Centurion® 200 and 250
Oil Plug for Super Centurion® 200 and 250
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM B-16
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Oil Plug
- UL Listed:
- No