2 in. IP Threaded x Pack Joint Brass Corporation Stop
Ori-Corp® 2 in. IP Threaded x Pack Joint Brass Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mueller® ORI-CORP corporation valve
- Inlet: AWWA I.P. thread Outlet: Mueller® Pack Joint CTS O.D. tubing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Ori-Corp®
- End Connection 1:
- Threaded
- End Connection 2:
- Pack Joint
- End Connections:
- Threaded x Pack Joint
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Valve Size:
- 2 in