10 in. Mechanical Joint Ductile Iron UL/FM Open Left NRS Post Indicator Valve
P-2361 10 in. Mechanical Joint Ductile Iron UL/FM Open Left NRS Post Indicator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open Left (counter-clockwise)) direction of opening
- Mueller resilient wedge gate valves have features to make them easier to operate
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Indicator Post Style Stuffing box
- Iron body with Mueller® PRO-GARD® Fusion Bonded Epoxy Coated interior and exterior surfaces
- Triple O-ring seal (2 above the thrust collar and 1 below)
- Flanged end drilling complies with ASME/ANSI B16.1 Class 125 and with MSS SP-60
- Made in USA
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.42
- ASME:
- ASME B16.1, ASME B16.42
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- P-2361
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 13 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Fire
- Weight:
- 344 lb