This product requires certification to purchase.

3 in. Mechanical Joint x Flanged Cast Iron Open Left Resilient Wedge Gate Valve

Mueller Company

Pro-Gard® 3 in. Mechanical Joint x Flanged Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MT236019MOL
  • Item #519899
  • Manufacturer Part #T-2360-19
5 out of 5 Customer Rating
Brand image
Mueller Company

Pro-Gard® 3 in. Mechanical Joint x Flanged Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MT236019MOL
  • Item #519899
  • Manufacturer Part #T-2360-19
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
Pro-Gard®
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Length:
9 in
MSS:
MSS SP-60
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Disc Material:
EPDM
Valve Operator:
2 in Square Nut
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
69 lb