Holder for 1 - 1-3/16 in. D-5 Drilling Machine
Pro680-Series Holder for 1 - 1-3/16 in. D-5 Drilling Machine
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- D-5™
- Capacity:
- 46 gal
- Collection:
- Pro680-Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Height:
- 33
- Length:
- 25
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Product Type:
- Holder
- Tool Type:
- Holder
- Width:
- 29