Rubber Hose Nozzle Gasket
Rubber Hose Nozzle Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- Super Centurion®250, Centurion®, Super Centurion 200
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Hose Nozzle Cap Gasket
- UL Listed:
- No