2 x 10 in. Stainless Steel Repair Clamp 2.35 - 2.63 in.
Series 500 2 x 10 in. Stainless Steel Repair Clamp 2.35 - 2.63 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cast Iron Pipe, Steel Pipe
- Collection:
- Series 500
- Fits Pipe Size:
- 2 in
- Length:
- 10 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Range (in):
- 2.35 in - 2.63 in
- UL Listed:
- No