Shoe Repair Kit for 4-1/2 in. Fire Hydrants
Shoe Repair Kit for 4-1/2 in. Fire Hydrants
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant
- Number of Pieces:
- 24 Piece
- Product Type:
- Shoe Repair Kit
- Recommended Valve Application:
- Water
- Valve Size:
- 4-1/2 in
- Weight:
- 5 lb