3/4 in. Service Valve in Black
Shur Stop™ 3/4 in. Service Valve in Black
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Collection:
- Shur Stop™
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- Material:
- Forged Steel
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve