Super Centurion® 250 Fire Hydrant 5-1/4 in. O-ring
Super Centurion® 250 Fire Hydrant 5-1/4 in. O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- #372 9.145 x 0.21 O-ring
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® A423 Fire Hydrant
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- O-Ring