Super Centurion® 250, 200 and Centurion® Fire Hydrants Operating Nut
Super Centurion® 250, 200 and Centurion® Fire Hydrants Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1-1/2 in pent operating nut
Specifications
- ASTM:
- ASTM B-62
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Material:
- Bronze
- Product Type:
- Operating Nut, Right