Super Centurion® 250, 200 and Centurion® Fire Hydrants Pumper Nozzle
Super Centurion® 250, 200 and Centurion® Fire Hydrants Pumper Nozzle
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Super Centurion® 250, 200 and Centurion® 4-1/2 in Fire Hydrants
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Pumper Nozzle
- UL Listed:
- No