Super Centurion® 250 and Centurion® Fire Hydrants Cap
Super Centurion® 250 and Centurion® Fire Hydrants Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Weather Seal